Capital Lighting Fixture

4 x 7 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture with Faux White Alabaster Glass in Matte Nickel

Part #C5676MN  |  Manufacturer Part #5676MN

Color/Finish:
Matte Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light ceiling fixture in Matte Nickel
  • Dimensions: 7" W x 4-1/2" H
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Color Finish: Matte Nickel

Color Finish Category: Nickel Tones

Depth: 7-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Alabaster

Height: 5 in

Indoor Outdoor: Indoor

Installation Type: [Ceiling Mount, Flush Mount, Semi-flush Mount]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 7-1/2 in

Wire Gauge: 18 ga