Capital Lighting Fixture 4 x 7 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture with White Glass in Matte Nickel
C5356MN
SHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- Bulb Type
- Incandescent
- Color Finish
- Matte Nickel
- Color Finish Category
- Nickel Tones
- Depth
- 7 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- White
- Height
- 4 in
- Installation Type
- Ceiling Mount
- Light Bulb Base Type
- Medium E-26
- Material
- Steel
- Number Of Lights
- 1
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 60
- Width
- 7 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday