0 items

Capital Lighting Fixture 48-1/2 in. 100 W 1-Light Medium Pendant

C4431

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5-1/2" W x 1" Ext
  • Dimensions: 9" W x 48-1/2" H
  • Includes 1' chain and 6' wire
  • One light pendant in Polished Nickel
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for damp environments
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
9 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Diffuser
Height
48-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday