5-1/2 x 11 in. 2-Light Ceiling Fixture in Burnished Bronze with White Faux Alabaster Glass Shade
This product has been replaced by
Manufacturer Part #219021BZ
5-1/2 x 11 in. 2-Light Ceiling Fixture in Burnished Bronze with White Faux Alabaster Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 11" W x 5-1/2" H
- Two light ceiling fixture in Burnished Bronze
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Energy Star Compliant:
- No
- Glass Type:
- White Faux Alabaster
- Height:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in