Capital Lighting Fixture

5-1/2 x 11 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Matte Black

Part #C2711MB  |  Manufacturer Part #2711MB

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flush Mount Ceiling Fixture; Matte Black Finish
  • W: 11" H: 5 1/2"
  • 2 60W M bulbs required

Specifications

Bulb Type: Incandescent

Color Finish: Matte Black

Color Finish Category: Blacks

Glass Type: Faux White Alabaster

Height: 5-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Number Of Lights: 2

UL Listed: Yes

Watts: 60

Width: 11 in