5-1/2 x 11 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Matte White
This product has been replaced by
Manufacturer Part #219021MW
5-1/2 x 11 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Matte White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 11" W x 5-1/2" H
- Two light ceiling fixture in Matte White
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Glass Type:
- Faux White Alabaster
- Height:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in