Capital Lighting Fixture

5-1/2 x 11 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Polished Chrome

Part #C2711CH  |  Manufacturer Part #2711CH

Color/Finish:
Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light ceiling fixture in Chrome
  • Dimensions: 11" W x 5-1/2" H

Specifications

Bulb Type: Incandescent

Color Finish: Chrome

Color Finish Category: Chromes

Glass Type: Faux White Alabaster

Height: 5-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Steel

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 11 in