0 items

Capital Lighting Fixture Midtown 5-Light Chandelier

C3915455

Color Finish

Starting at $586.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions: 25" W x 25-3/4" H
  • Five light chandelier in Matte Nickel
  • Midtown collection
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Midtown
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
25 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
25-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Classic
Material
Fabric, Metal
NEMA Specifications
No
Number Of Lights
5
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
25 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday