Capital Lighting Fixture

5 x 9 in. 2-Light Ceiling Fixture in Burnished Bronze with White Faux Alabaster Glass Shade

Part #C5678BB  |  Manufacturer Part #5678BB

Color/Finish:
Burnished Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light ceiling fixture in Burnished Bronze
  • Dimensions: 9" W x 5" H
  • Requires two 60W E26 medium bulbs
  • UL listed and rated for Damp locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Depth: 9 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Alabaster

Height: 6 in

Indoor Outdoor: Indoor

Installation Type: [Ceiling Mount, Flush Mount, Semi-flush Mount]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Down Lighting, Ambient Lighting]

Lighting Style: Transitional

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 2

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 9 in

Wire Gauge: 18 ga