Capital Lighting Fixture 5 x 9 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with White Glass

C5358

Color Finish

Starting at $22.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions: 9" W x 5" H
  • Requires two 60W E26 medium bulbs
  • Two light ceiling fixture in Matte Nickel
  • UL listed and rated for Damp locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
9 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
5-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
2
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
60
Width
9 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday