Capital Lighting Fixture

5 x 9 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with White Glass in Matte Nickel

Part #C5358MN  |  Manufacturer Part #5358MN

Color/Finish:
Matte Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light ceiling fixture in Matte Nickel
  • Dimensions: 9" W x 5" H
  • Requires two 60W E26 medium bulbs
  • UL listed and rated for Damp locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Color Finish: Matte Nickel

Color Finish Category: Nickel Tones

Depth: 9 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 5-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount, Flush Mount, Semi-flush Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Glass, Metal

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 2

Power Source: AC, Electric

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 9 in

Wire Gauge: 18 ga