0 items

Capital Lighting Fixture Midtown 51-3/4 in. 40W 2-Light Pendant Fixture with Frosted Diffuser Glass Shade

C1971461

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions: 7-1/4" W x 51-3/4" H
  • Two light pendant in Polished Nickel

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Midtown
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Frosted Diffuser
Height
51-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
80
Width
7-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday