Capital Lighting Fixture 6-3/4 in. 100 W 2-Light Medium Bracket in Matte Nickel

C1012MN132

Color Finish

(Pricing is for Matte Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Back plate dimensions: D14" x W4.72" x E4.72"
  • Uses 2 100W (max) bulbs - not included

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
6-3/4 in
Glass Type
Acid Washed
Height
6-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number Of Lights
2
UL Listed
Yes
Watts
200
Width
14 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday