0 items

Capital Lighting Fixture Baxter 6-9/10 in. 1-Light Mini Pendant

C4551128

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5"W x 1.25"E
  • Dimensions: 6-1/2" W x 6-9/10" H
  • Includes grey cord and 8' wire
  • Includes: Gray Cord; 8' Wire
  • One light mini-pendant in Brushed Nickel
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Baxter
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Milk
Height
6-9/10 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Classic
Material
Glass, Metal
NEMA Specifications
No
Number Of Lights
1
Power Source
Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Width
6-1/2 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday