0 items

Capital Lighting Fixture 6 in. 100 W 2-Light Medium Bracket

C108213

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate dimensions: 5-1/4" W x 7" H x 1" Ext
  • Dimensions: 12" W x 9-1/2" H x 6" D
  • Requires two 100W E26 medium bulbs
  • Two light vanity fixture in Chrome with Acid Washed glass
  • UL listed and rated for damp environments
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Acid Washed
Height
9-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
12 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday