6 x 13 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with Acid Washed Glass in Matte Nickel

You last purchased this on
 
Capital Lighting

6 x 13 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with Acid Washed Glass in Matte Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

6 x 13 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture with Acid Washed Glass in Matte Nickel

  • Fast #
  • Part #C2413MN
  • Item #1673639
  • Manufacturer Part #2413MN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All products produced from prime "LFQ" galvanized steel
  • Uses 2 60W (max) bulbs - not included
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Nickel
Glass Type:
Acid Washed
Height:
6 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Number of Lights:
2
Volts:
120V
Watts:
60 W
Width:
13 in