Capital Lighting Fixture 6 x 20 in. 4-Light Ceiling Fixture in White with White Faux Alabaster Glass Shade

C2820FFAL

Color Finish

(Pricing is for Multiple)

$72.04

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Dimensions: 20" W x 6" H
  • Four light ceiling fixture with White Faux Alabaster glass shade
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Multiple
Color Finish Category
Whites
Depth
20 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Alabaster
Height
5-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Modern
Material
Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
4
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
60
Width
20 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday