0 items

Capital Lighting Fixture 60 W 1-Light Flush Mount Ceiling Fixture in White

C5569WH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dimensions: 6" W x 7" H
  • One light ceiling fixture in White
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for damp locations
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Depth
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
7 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday