0 items

Capital Lighting Fixture Tuscan 60 W 3-Light 2 lbs. Medium Flush Mount Ceiling Fixture

C2715

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Superior flexibility
  • Uses 3 60W (max) bulbs - not included

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Tuscan
Color Finish
Tortoise
Color Finish Category
Browns
Glass Type
Faux White Alabaster
Height
6-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number Of Lights
3
Watts
60
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday