Capital Lighting Fixture

60 W 3-Light 2 lbs. Medium Flush Mount Ceiling Fixture in Matte White

Part #C2715MW  |  Manufacturer Part #2715MW

Color/Finish:
Matte White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three light ceiling fixture in Matte White
  • Dimensions: 15" W x 6-1/2" H

Specifications

Bulb Type: Incandescent

Color Finish: Matte White

Color Finish Category: Whites

Glass Type: Faux White Alabaster

Height: 6-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Steel

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 15 in