60 W 3-Light Candelabra Outdoor Semi-Flush Mount Ceiling Fixture in White
60 W 3-Light Candelabra Outdoor Semi-Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White; W: 11" H: 6.5"
- 3 60W C Bulbs Required
- Outdoor Fixture; Clear Beveled Glass
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glass Type:
- Clear Beveled
- Height:
- 6-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 3
- Watts:
- 60 W
- Width:
- 11 in