0 items

Capital Lighting Fixture Midtown 60W 2-Light Bath Vanity Light

C1237451

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate dimensions: 5-3/4" W x 5-3/4" H x 1" Ext
  • Dimensions: 17-1/2" W x 13-1/2" H x 7-1/2" D
  • Midtown collection
  • Requires two 60W candelabra bulbs
  • Two light vanity fixture in Matte Nickel with decorative White fabric stay-straight shade
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Midtown
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
13-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Urban
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday