Capital Lighting Fixture

60W 2-Light Flushmount Ceiling Fixture in Bronze

Part #C219122BZ  |  Manufacturer Part #219122BZ

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light Flush and Semi-Flush in Bronze finish with Mist Scavo glass.
  • Dimensions: 13 "W x 5-1/4 "H x 13 "D
  • Requires two E26 Medium bulbs with a max wattage of 60 W per socket.
  • UL listed and rated for Damp locations.
  • A Capital Lighting Fixture Company.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 13 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Mist Scavo

Height: 5-1/4 in

Indoor Outdoor: Indoor

Installation Type: [Ceiling Mount, Flush Mount, Semi-flush Mount]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 2

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 13 in

Wire Gauge: 18 ga