0 items

Capital Lighting Fixture Midtown 60W 2-Light Medium E-26 Pendant

C9042474

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Dimensions: 14" W x 28" H
  • Midtown collection
  • Requires two 60W E26 medium bulbs
  • Two light foyer fixture in Matte Nickel
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Midtown
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
14 in
Energy Star Compliant
No
Glass Type
Frosted Diffuser
Height
28 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday