0 items

Capital Lighting Fixture 60W 3-Light Medium E-26 Base Incandescent Ceiling Fixture

C214731

Color Finish

Starting at $33.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A Capital Lighting Fixture Company.
  • Dimensions: 14-3/4" W x 5-1/8" H
  • Requires three 60W E26 medium bulbs
  • Three light ceiling fixture with Chrome finish and Soft White glass
  • UL listed and rated for Damp locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
14-3/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
5-1/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
60
Width
14-3/4 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday