0 items

Capital Lighting Fixture Axis 60W 4-Light Candelabra E-12 Incandescent Pendant

C4234

Color Finish

Starting at $334.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Axis collection
  • Dimensions: 23" W x 23-1/2" H
  • Four light orb pendant in Russet
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Axis
Color Finish
Russet
Color Finish Category
Browns
Depth
23 in
Diameter
23 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
23-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Urban
Material
Metal
NEMA Specifications
No
Number Of Lights
4
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday