Capital Lighting Fixture

60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Mixed Metal

Part #C228341MX  |  Manufacturer Part #228341MX

Color/Finish:
Mixed Metal

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light fixture in Mixed Metal finish with Clear Water Glass .
  • UL Listed and rated for Damp locations.
  • Dimensions: 15.75 in W x 10.5 in H x 18.5 in E
  • Requires 4 E12 Candelabra bulbs (not included) for lamping.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Mixed Metal

Color Finish Category: Silver Tones

Diameter: 18-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Organic

Height: 10-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16

Lighting Direction: Down Lighting

Lighting Style: Glam

Material: Glass, Metal

Maximum Temperature: 150

Number Of Lights: 4

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Wire Gauge: 18 ga