0 items

Capital Lighting Fixture Blakely 60W 4-Light Medium E-26 Base Incandescent Vanity

C8524CR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate dimensions: 5" W x 7-1/4" H x 1" Ext
  • Blakely collection
  • Dimensions: 29-1/2" W x 10" H x 6" Ext
  • Four light crystal vanity fixture in Antique Silver
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Blakely
Color Finish
Antique Silver
Color Finish Category
Silver Tones
Depth
6 in
ETL Listed
No
Energy Star Compliant
No
Height
8-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60
Width
29-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday