0 items

Capital Lighting Fixture Covington 60W 6-Light Candelabra E-12 Incandescent Chandelier

C4046489

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Covington collection
  • Dimensions: 29" W x 29-1/2" H
  • Requires six 60W candelabra bulbs
  • Six light chandelier in Antique Nickel
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Covington
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
29-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Classic
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
100
Width
29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday