0 items

Capital Lighting Fixture Stanton 60W 6-Light Candelabra E-12 Pendant

C9552

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Dimensions: 16-3/4" W x 29" H
  • Requires six 60W candelabra bulbs
  • Six light foyer fixture in Polished Nickel
  • Stanton collection
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Stanton
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
16-3/4 in
Energy Star Compliant
No
Height
29 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60
Width
16-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday