60W 8-Light Candelabra E-12 Incandescent Foyer in Polished Nickel

You last purchased this on
 
Capital Lighting

60W 8-Light Candelabra E-12 Incandescent Foyer in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

60W 8-Light Candelabra E-12 Incandescent Foyer in Polished Nickel

  • Fast #
  • Part #C525681PN
  • Item #7541987
  • Manufacturer Part #525681PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 18 "W x 21-1/2 "H x 0 "D
  • Requires eight E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Eight light Foyer in Polished Nickel finish.
  • UL listed and rated for Dry locations.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CSA Certified:
No
Cable or Wire Type:
SPT-1
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
21-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Metal, Plastic
Material Type:
Acrylic
NEMA:
No
Number of Lights:
8
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
18 in
Wire Gauge (AWG):
18 ga