60W 8-Light Candelabra E-12 Incandescent Foyer Lighting in Aged Brass

You last purchased this on
 
Capital Lighting

Foyer 60W 8-Light Candelabra E-12 Incandescent Foyer Lighting in Aged Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Foyer 60W 8-Light Candelabra E-12 Incandescent Foyer Lighting in Aged Brass

  • Fast #
  • Part #C525681AD
  • Item #7542214
  • Manufacturer Part #525681AD
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL Listed and rated for Dry locations.
  • Dimensions: 16.5 in W x 21.5 in H x 18 in E
  • Eight light fixture in Aged Brass finish with None glass.
  • Requires 8 E12 Candelabra bulbs (not included) for lamping.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Cable or Wire Type:
SPT-1
Collection:
Foyer
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
21-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Metal, Plastic
Material Type:
Acrylic
Number of Lights:
8
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
18 in
Wire Gauge (AWG):
18 ga