0 items

Capital Lighting Fixture Stanton 60W 8-Light Candelabra E-12 Pendant

C9553

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Dimensions: 22" W x 35-1/4" H
  • Eight light foyer fixture in Brushed Nickel
  • Requires four 60W E26 medium bulbs
  • Stanton collection
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Stanton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
22 in
Energy Star Compliant
No
Height
35-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
8
UL Listed
Yes
Volts
120V
Watts
60
Width
22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday