0 items

Capital Lighting Fixture Chapman 60W 9-Light Medium Incandescent Chandelier with Soft White Glass Shade

C3949202

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5" W x 1" Ext
  • Chapman collection
  • Dimensions: 28-1/2" W x 30-1/2" H
  • Nine light chandelier in Burnished Bronze with Soft White glass
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Chapman
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
30-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Steel
Number Of Lights
9
UL Listed
Yes
Volts
120V
Watts
60
Width
28-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday