Capital Lighting Fixture 7-1/2 in. Faux Alabaster Glass Shade in White

CG220

Manufacturer Part #: G220

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Glass shade in White Faux Alabaster
  • Dimensions: 7-1/2" W x 4" H

SPECIFICATIONS

Glass Type
White Faux Alabaster
Height
4 in
Width
7-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday