75 W 1-Light Medium Incandescent Semi-Flush Ceiling Light in Polished Nickel
75 W 1-Light Medium Incandescent Semi-Flush Ceiling Light in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 10-1/2" W x 11-1/2" H
- Requires four 60W E26 medium bulbs
- One light semi-flush fixture in Polished Nickel
- UL listed and rated for Dry locations.
- Canopy dimensions: 5"W x 1"E
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 11-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 200
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 10-1/2 in
- Wire Gauge (AWG):
- 18 ga