75W 1-Light Medium E-26 Base Incandescent Ceiling Fixture in Polished Nickel

You last purchased this on
 
Capital Lighting

75W 1-Light Medium E-26 Base Incandescent Ceiling Fixture in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

75W 1-Light Medium E-26 Base Incandescent Ceiling Fixture in Polished Nickel

  • Fast #
  • Part #C3537PN134
  • Item #5082165
  • Manufacturer Part #3537PN-134
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 10-1/2" W x 9-1/4" H
  • Requires four 60W E26 medium bulbs
  • One light ceiling fixture with Polished Nickel finish and Clear glass
  • UL listed and rated for Dry locations.
  • Canopy dimensions: 5"W x 1"E
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
9-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount, Flush Mount, Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST18
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Maximum Temperature:
200
NEMA:
No
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
75 W
Width:
10-1/2 in
Wire Gauge (AWG):
18 ga