0 items

Capital Lighting Fixture 75W 1-Light Medium E-26 Base Semi-Flushmount Ceiling Fixture

C3537129

Color Finish

Starting at $102.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5"W x 1"E
  • Dimensions: 10-1/2" W x 9-1/4" H
  • One light ceiling fixture with Polished Nickel finish and White glass
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
10-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Milk
Height
9-1/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST18
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
1
Power Source
Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
75
Width
10-3/8 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday