75W 1-Light Wall Sconce in Brushed Nickel

You last purchased this on
 
Capital Lighting

75W 1-Light Wall Sconce in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

75W 1-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #C8511BN216
  • Item #4565856
  • Manufacturer Part #8511BN-216
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 5-1/2" W x 7-1/2" H x 6" D
  • Requires four 60W E26 medium bulbs
  • One light sconce in Brushed Nickel
  • UL listed and rated for dry locations
  • UL listed and rated for Damp locations.
  • Backplate dimensions: 5"W x 6.15"H x .75"E
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Soft White
Height:
7-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Urban
Material:
Metal, Glass
Maximum Temperature:
200
NEMA:
No
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
75 W
Width:
5-1/2 in
Wire Gauge (AWG):
18 ga