Capital Lighting Fixture

8 in. 100 W 3-Light Medium Bracket in Mediterranean Bronze

Part #C1088MZ130  |  Manufacturer Part #1088MZ-130

Color/Finish:
Mediterranean Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three light vanity fixture in Mediterranean Bronze
  • Dimensions: 19-1/2" W x 7-1/2" H x 8" D

Documents

Specifications

Bulb Type: Incandescent

Color Finish: Mediterranean Bronze

Color Finish Category: Bronze Tones

Depth: 8 in

Glass Type: Warm Faux Alabaster

Height: 7-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 300

Width: 19-1/2 in