0 items

Capital Lighting Fixture Pendants and Minis 9-1/4 in. 1-Light Mini Pendant

C3718135

Color Finish

Starting at $77.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Canopy dimensions: 5"W x 1.25"E
  • Dimensions: 6" W x 9-1/4" H
  • Includes 8' wire and grey cord
  • Includes: 8' Wire; Gray Cord
  • One light mini-pendant in Polished Nickel
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Damp locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Pendants and Minis
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Diameter
6 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
9-1/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST18
Lighting Direction
Down Lighting
Lighting Style
Classic
Material
Glass, Metal
NEMA Specifications
No
Number Of Lights
1
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday