9 in. 100 W 4-Light Medium Bracket in Mediterranean Bronze

You last purchased this on
 
Capital Lighting

9 in. 100 W 4-Light Medium Bracket in Mediterranean Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

9 in. 100 W 4-Light Medium Bracket in Mediterranean Bronze

  • Fast #
  • Part #C1044MZ125
  • Item #2308873
  • Manufacturer Part #1044MZ-125
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mediterranean Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Mediterranean Bronze
Depth:
9 in
Glass Type:
Rustic Scavo
Height:
10-1/2 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Number of Lights:
4
Watts:
400 W
Width:
34 in