0 items

Capital Lighting Fixture Chapman 9 in. 100W 3-Light Vanity Fixture with Soft White Glass Shade

C8403202

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate dimensions: 4-1/2" H x 8" W x 1" Ext
  • Chapman collection
  • Dimensions: 24" W x 9" H x 7-1/2" D
  • Requires three 100W E26 medium bulbs
  • Three light vanity fixture in Matte Nickel with Soft White glass
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Chapman
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday