0 items

Capital Lighting Fixture Covington 9 in. 75W 3-Light Vanity Fixture with Soft White Glass Shade

C8443102

Color Finish

Starting at $208.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Covington collection
  • Dimensions: 19-1/4" W x 9" H x 6-1/4" D
  • Requires three 75W E26 medium bulbs
  • Three light vanity fixture in Antique Nickel
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Covington
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
19-1/4 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
9 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Classic
Material
Glass, Metal
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
75
Width
19-1/4 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday