Capital Lighting Fixture Covington 9 in. 75W 4-Light Vanity Fixture with Soft White Glass Shade

C8444102

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Covington
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
6-1/4 in
Energy Star Compliant
No
Glass Type
Soft White
Height
9 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Classic
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
75
Width
26-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday