Capital Lighting Fixture

Abella 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Capital Gold

Part #C123021CG436  |  Manufacturer Part #123021CG-436

Color/Finish:
Capital Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light fixture in Capital Gold finish with Clear Prismatic Glass .
  • UL Listed and rated for Damp locations.
  • Dimensions: 33 in W x 9.5 in H x 14 in E
  • Requires 2 E26 Medium bulbs (not included) for lamping.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Abella

Color Finish: Capital Gold

Color Finish Category: Gold Tones

Depth: 6-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Prismatic Clear

Height: 9-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G16

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: [Metal, Glass]

Number Of Lights: 2

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100

Width: 14 in

Wire Gauge: 18 ga