Capital Lighting Fixture

Abella 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Capital Gold

Part #C123031CG436  |  Manufacturer Part #123031CG-436

Color/Finish:
Capital Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensions: 24-1/4 "W x 9-1/2 "H x 6-3/4 "D
  • Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
  • Backplate dimensions: 5"W x 5"H x 0.75"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for Damp locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Abella

Color Finish: Capital Gold

Color Finish Category: Gold Tones

Depth: 6-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 9-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: [Metal, Glass]

NEMA Specifications: No

Number Of Lights: 3

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100

Width: 24-1/4 in

Wire Gauge: 18 ga