Capital Lighting Fixture Adele 16 in. 60W 3-Light Incandescent Candelabra E-12 Ceiling Light in Silver Quartz

C4444SQ

Manufacturer Part #: 4444SQ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Three light semi-flush fixture in Silver Quartz
  • Dimensions: 16-1/4" W x 16" H
  • Requires three 60W candelabra bulbs
  • UL listed and rated for Dry locations.
  • Adele collection

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Adele
Depth
16-1/4 in
Dimmable
Yes
ETL Listed
No
Height
16 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
16-1/4 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday