Capital Lighting Fixture

Adira 60W 16-Light Candelabra E-12 Incandescent Chandelier in Winter Gold

Part #C428203WG  |  Manufacturer Part #428203WG

Color/Finish:
Winter Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sixteen light fixture in Winter Gold finish with None glass.

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Cable or Wire Type: SPT-2

Collection: Adira

Color Finish: Winter Gold

Color Finish Category: Gold Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 50 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16

Lighting Direction: Up Lighting

Lighting Style: Glam

Material: Crystal, Metal

Number Of Lights: 16

Number of Tiers: 1

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 58-3/4 in

Wire Gauge: 16 ga