10W 1-Light Integrated LED Wall Sconce in Winter Gold
Alexander 10W 1-Light Integrated LED Wall Sconce in Winter Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL listed and rated for Damp locations.
- Requires one E12 Candelabra bulb with a max wattage of 60 W per socket.
- One light Sconce in Winter Gold finish with White glass.
- ADA compliant fixture.
- Backplate dimensions: 8.25"W x 6.75"H x .75"E
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Alexander
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Soft White
- Height:
- 7 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic, Traditional
- Lumens:
- 900
- Lumens per Watt:
- 90
- Material:
- Metal, Glass, Steel
- Maximum Temperature:
- 105
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 9 in
- Wire Gauge (AWG):
- 18 ga